Shop All Vibrators
Dayton
Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase
Mfr # 1DYL9
Zoro # G1965801
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Force Rating 2233 lb
- Voltage 230/460VAC
- Phase 3
- Overall Length 15-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 15-5/8" |
Overall Width | 8-1/4" |
Overall Height | 8-1/4" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 2,233 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 22,330 lb, Full Load Current 1.95 A, 3.90 A, Overall Length 15.63 in, Overall Width 8.25 in, Overall Height 8.25 in, Standards CE Certified, Weight 47.62 lb, Horsepower Rating 1.27 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (287036)
- SEALFAST 2-1/2" Round Hole Suction Hose Strainer (RH30B)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- AEROQUIP Clip/Cage Kit (FT12139)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Pneumatic Ball Vibrator, Force 451 Lb (1DYP2)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DAYTON Vibrator, Pneumatic, Force 43.2 Lb. (23Y182)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (BVS-60)
- Dayton Vibrators