Shop All Vibrators
Dayton
Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase
Mfr # 1DYL8
Zoro # G2501922
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Force Rating 1766 lb.
- Voltage 230/460VAC
- Phase 3
- Overall Length 12-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12-5/8" |
Overall Width | 9-1/4" |
Overall Height | 8-1/4" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 1,766 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 17,640 lb, Full Load Current 1.50 A, 3.00 A, Overall Length 12.63 in, Overall Width 9.25 in, Overall Height 8.25 in, Standards CE Certified, Weight 45.42 lb, Horsepower Rating 1.01 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, Push-to-Connect x MNPT, 1/4 in Tube OD, 1/8 in Pipe Size, 18 mm, Brass, KQ2H07-34AS (KQ2H07-34AS)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4140070)
- TRITAN Roller Chain, 08B, Single Strand, 10ft. (08B-1 X 10FT)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- DAYTON Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase (1DYL5)
- DAYTON Pneumatic Ball Vibrator, Force 891 Lb (1DYP4)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- DAYTON Electric Vibrator, 3.90/1.95 A, 230/460VAC, 3 Phase (1DYL9)
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. (23Y179)
- DAYTON Electric Vibrator, 3.43 A, 115VAC, 1 Phase (1DYN4)
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BB-100 (BB-100)
- Dayton Vibrators