Shop All Vibrators
Dayton
Electric Vibrator, 1.3 A, 115VAC, 1 Phase
Mfr # 1DYN2
Zoro # G0290552
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Force Rating 209 lb
- Voltage 115VAC
- Phase 1
- Overall Length 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/4" |
Overall Width | 5-1/8" |
Overall Height | 5-3/8" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 209 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 2,430 lb, Full Load Current 1.3 A, Overall Length 8.25 in, Overall Width 5.13 in, Overall Height 5.38 in, Standards CE Certified, Weight 10.14 lb, Horsepower Rating 0.13 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX33 Gold-Ribbon Cog-Belt (AX33)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Male NPT (IP1414MS-B25-P)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MOR 90 (6801-08-08)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- DAYTON Pneumatic Piston Vibrator, Force 1323 Lb (1DYR2)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Pneumatic Turbine Vibrator, Force 1718 Lb (1DYP9)
- DAYTON Vibrator, Pneumatic, Force 43.2 Lb. (23Y182)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN6)
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-320)
- Dayton Industrial Vibrators