Shop All Vibrators
Dayton
Electric Vibrator, 0.8 A, 115VAC, 1 Phase
Mfr # 1DYN5
Zoro # G2248583
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Force Rating 20 lb
- Voltage 115VAC
- Phase 1
- Overall Length 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5-3/4" |
Overall Width | 3-1/2" |
Overall Height | 3" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 20 lbf, Voltage Type AC, Phase Single, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 115V AC, Maximum Bin Weight Capacity 132 lb, Full Load Current 0.8 A, Overall Length 5.75 in, Overall Width 3.5 in, Overall Height 3 in, Standards CE Certified, Weight 3.5 lb, Horsepower Rating 0.03 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, A050268 (A050268)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- BRENNAN INDUSTRIES 08MFS-12MP 90 Deg Elbow Forged (FS2501-08-12-FG)
- DAYTON Electric Vibrator, 1.94/0.97 A, 230/460VAC, 3 Phase (1DYL7)
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- DAYTON Electric Vibrator, 0.90/0.45 A, 230/460VAC, 3 Phase (1DYL6)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- DAYTON Vibrator, Piston, Pneumatic/Air, 33.9 Lb. (23Y179)
- DAYTON Pneumatic Turbine Vibrator, Force 1718 Lb (1DYP9)
- Dayton Industrial Vibrators