Shop All Vibrators
Dayton
Electric Vibrator, 0.70/0.35 A, 230/460VAC, 3 Phase
Mfr # 1DYL5
Zoro # G3340662
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force Rating 417 lb
- Power Source Electric
- Voltage 230/460VAC
- Phase 3
- Overall Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8-1/2" |
Overall Width | 5-1/8" |
Overall Height | 6-1/4" |
Description
Electric Vibrator, Duty Cycle Continuous, Maximum Force 417 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 230/460V AC, Maximum Bin Weight Capacity 4,170 lb, Full Load Current 0.35 A, 0.70 A, Overall Length 8.5 in, Overall Width 5.13 in, Overall Height 6.25 in, Standards CE Certified, Weight 15.43 lb, Horsepower Rating 0.24 hp, Adjustable Force Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Htcl-Fg 220, 4/1 Gal, H-1/Food Grade Synthetic Ester For Oven Chains, Iso-220 (L0947-057)
- D&D 160" Outside Length, 1" Top Width, 1 Ribs (8V1600)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- AEROQUIP Female O-Ring Hose Fitting, 6 Dash (FJ3055-01-0606S)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- DAYTON Pneumatic Turbine Vibrator, Force 1157 Lb (1DYP7)
- DAYTON Pneumatic Ball Vibrator, Force 378 Lb (1DYP1)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Electric Vibrator, 0.36/0.18 A, 230/460VAC, 3 Phase (1DYL4)
- DAYTON Pneumatic Ball Vibrator, Force 706 Lb (1DYP3)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - (SPR-20)
- Dayton Industrial Vibrators