Shop All Electric Utility Heaters
Dayton
Electric Utility Heater, 12 1/2 in H, 14 in W, 11 1/4 in D, 5/4.1kW, 240/208V, 1 Phase
Mfr # 3UG73
Zoro # G3159624
product price: $461.95
/ea
Free Shipping & Returns
$461.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- kW 5.0/2.5, 3.7/1.8
- BtuH 17,065/14,215, 12,800/6396
- Heater Voltage 208/240VAC
- Phase 1
- Amps AC 20.9/10.4, 18/9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG73
- Zoro # G3159624
- UPC # 685360047706
- Country of Origin United States
- Category Electric Utility Heaters
Dimensions
Width | 14" |
Height | 12-1/2" |
Depth | 11-1/4" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 12 1/2 in |
Overall Width | 14 in |
Overall Depth | 11 1/4 in |
Overall Dimensions - H x W x D | 12-1/2 in x 14 in x 11-1/4 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 12 1/2 in, Overall Width 14 in, Overall Depth 11 1/4 in, Air Flow 270 cfm, Air Temp. Rise 60 Degrees F, Voltage 208/240V AC, 1 Phase, Wattage Output 1.8kW/3.7kW, 2.5kW/5kW, Heating Method Fan Forced, Heating Capacity 14,215/17,065 BtuH, 6396/12,800, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 60 Hz, Amperage 10.4A/20.9A, 9A/18A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 240V AC, Housing Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- ZORO SELECT Set Limit, Auto Reset, Opens 145 (6UDZ6)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- DAYTON 2.5/1.95kW Electric Utility Heater, 1-Phase, 240/208V (2HDA1)
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- DAYTON Cord Set, 30 A (4E170)
- BROAN Wall Cap Black (639)
- SWIVEL PRO SERIES 14 in. Oscillation Dish Heater (SW436285)
- KING ELECTRIC Okb Radiant Htr 208V 5000W: Order Grill Item: 64103 For Each Heater Ordered (OKB595E6-208V)
- TPI TPI 188TASA Milkhouse Heater - 120V (188TASA)
- Dayton Heaters & Furnaces