Shop All Stackers
This Product is Discontinued
Dayton
Electric Stacker, Load Cap. 2200 lb. (Discontinued)
Mfr # ECLM22-114
Zoro # G2996990
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 81 in
- Overall Length 66 in
- Overall Width 58 in
- Color Red
- Load Capacity 2,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 81 in |
Overall Length | 66 in |
Overall Width | 58 in |
Fork Length | 45 1/4 in |
Front Caster Dia. | 4 in |
Fork Width | 3 7/8 in |
Lifting Height Min. | 2 1/2 in |
Rear Caster Dia. | 8 1/2 in |
Lifting Height Max. | 114 in |
Front Wheel Dia. | 8 1/2 in |
Rear Wheel Dia. | 3 1/8 in |
Overall Height with Forks Raised | 162 in |
Width Across Forks | 19 in to 39 1/2 in |
Width Between Forks | 1 in to 31 1/2 in |
Overall LxWxH | 66 in x 58 in x 89 in |
Minimum Lifting Height | 1 3/8 in |
Overall Height with Forks Lowered | 89 in |
Turning Radius | 4 ft 8 in |
Maximum Lifting Height | 9 ft 6 in |
Drive Wheel Width | 2 7/8 in |
Drive Wheel Diameter | 8 5/8 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Width | 3 5/8 in |
Handle Height | 52 in |
Lifting Height Range | 1 3/8 in to 9 ft 6 in |
Base Outside Width | 46 in to 58 in |
Base Inside Width | 38 in to 50 in |
Axle-Mounted Wheel Dia. | 3 1/4 in |
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 45 1/4 in, Fork Width 3 7/8 in, Width Between Forks 1 in to 31 1/2 in, Width Across Forks 19 in to 39 1/2 in, Minimum Lifting Height 1 3/8 in, Maximum Lifting Height 9 ft 6 in, Lifting Height Range 1 3/8 in to 9 ft 6 in, Overall Length 66 in, Overall Width 58 in, Overall Height with Forks Lowered 89 in, Overall Height with Forks Raised 162 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.