Shop All Radiant Cove Heaters
This Product is Discontinued
Dayton
Electric Radiant Cove Heater, 750W, 240V (Discontinued)
Mfr # 3UH05
Zoro # G3231417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Heater Voltage 240VAC
- BtuH 2560
- Watts 750 W
- Amps AC 3.1
- Mounting Type Wall Mount Near Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3UH05
- Zoro # G3231417
- UPC # 190735294253
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Height | 4-3/16" |
Width | 59" |
Depth | 3" |
Details
Heater Voltage | 240VAC |
BtuH | 2560 |
Watts | 750 W |
Amps AC | 3.1 |
Mounting Type | Wall Mount Near Ceiling |
Item | Electric Radiant Cove Heater |
Hz | 60 |
Includes | Extruded Aluminum Front Panel |
Phase | 1 |
Finish | High Temperature Textured Paint |
Color | White |
Standards | CUL |
Voltage | 240V |
Requires | Wall Mount Line Voltage Control |
Description
Electric Radiant Cove Heater, Voltage 240V, 1 Phase, Mounting Type Wall Mount Near Ceiling, Includes Extruded Aluminum Front Panel, Standards CUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.