Shop All Radiant Cove Heaters
Dayton
Electric Radiant Cove Heater, 1050W, 240V
Mfr # 3UH03
Zoro # G1977473
original price:
$403.89
21% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 3584
- Watts 1,050 W
- Amps AC 4.4
- Mounting Type Wall Mount Near Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3UH03
- Zoro # G1977473
- UPC # 190735294239
- Country of Origin United States
- Category Radiant Cove Heaters
Dimensions
Height | 4-3/16" |
Width | 83" |
Depth | 3" |
Overall Height | 4 3/16 in |
Overall Width | 83 in |
Overall Dimensions - W x H x D | 83 in x 4-3/16 in x 3 in |
Overall Depth | 3 in |
Description
Electric Cove Heater, Overall Height 4 3/16 in, Overall Width 83 in, Overall Depth 3 in, Voltage 240V AC, 1 Phase, Wattage Output 1,050 W, Housing Color White, Housing Finish High Temperature Textured Paint, Housing Material Steel, Heating Method Radiant, Frequency 60 Hz, Amperage 4.4 A, Mounting Type Surface, Includes Extruded Aluminum Front Panel, Standards UL Listed, C-UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 8 ft. Continuous Un-Filtered Ridge Vent, Black (HO1629390)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- MCDONNELL & MILLER Raised Face Holding Gasket (325500)
- AMERICAN LOUVER 14 in Square 3 Cone Ceiling Diffuser, White (STR-C-14W)
- DAYTON Electric Radiant Cove Heater, 600W, 240V (3UH04)
- KING ELECTRIC Kcv Cove Heater 83" 240/208V 935/701W Almond (KCV2410-A)
- KING ELECTRIC Kcv Cove Heater 47" 120V 560W White (KCV1206-W)
- KING ELECTRIC Kcv Cove Heater 71" 240/208V 840/630W White (KCV2409-W)
- KING ELECTRIC Kcv Cove Heater 118" 208V 1400W White (KCV2015-W)
- KING ELECTRIC Kcv Cove Heater 71" 120V 840W White (KCV1209-W)
- MARKEL PRODUCTS Electric Cove Heater, 1,000 W, 240V AC (CV100X)
- Dayton Heaters & Furnaces