Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 480V, 3Ph, 15kW
Mfr # 2HCZ9
Zoro # G7938296
product price: $2,063.99
/ea
Free Shipping & Returns
$2,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH 51,195
- kW 15
- Amps AC 18.84
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCZ9
- Zoro # G7938296
- UPC # 190735219911
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 18" |
Height | 17-7/8" |
Width | 35-3/8" |
Overall Width | 35 3/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Height | 17 7/8 in |
Overall Depth | 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 480V AC, Wattage Output 15kW, Air Flow 850/1,000 cfm, Air Temp. Rise 47 Degrees F, 56 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 51,195 BtuH, Frequency 60 Hz, Amperage 18.8A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V2040Asl20 Thermostatic Valve (V2040ASL20)
- ACCUMULAIR Pleated Air Filter, 12" x 18" x 2", 6 Pack (FB12X18X2_6)
- BROWNING A26 Browning Super Grip Belt (A26)
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4308-07)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- KING ELECTRIC Px ComfortCraft 240V, 1750W, Oiled Bronze, Color Packaging (PX2417-OB-R)
- KING ELECTRIC W Accy Surface Wall Can Black (WSC-B)
- KING ELECTRIC Paw Accy Oversized Grill 8-1/2"H X 17"W White (PAWOG-B-W)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- Dayton Electric Heaters & Accessories