Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 277V, 1Ph, 7.5kW
Mfr # 2HCY7
Zoro # G8214166
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- BtuH 25,598
- kW 7.5
- Amps AC 29.08
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY7
- Zoro # G8214166
- UPC # 190735219805
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 18" |
Height | 17-7/8" |
Width | 35-3/8" |
Overall Depth | 18 in |
Overall Width | 35 3/8 in |
Overall Height | 17 7/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 1 Phase, Voltage 277V AC, Wattage Output 7.5kW, Air Flow 850/1,000 cfm, Air Temp. Rise 24 Degrees F, 28 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Frequency 60 Hz, Amperage 29.1A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 4 WAY DIFFUSER 8 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77506)
- SUPCO Contactor, 30A, 120V, 1.5 Pole (DP301201)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x36"x1" (274-120-360)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- KING ELECTRIC Px ComfortCraft, Grill, Almondine (PXG-AD)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- KING ELECTRIC Lpwa Lg Architectural Wall Heater Arch 208V 4500W W/Tp Stat, Silver (LPWA2045-TP-G)
- KING ELECTRIC W Accy Surface Wall Can Black (WSC-B)
- Dayton Heaters & Furnaces