Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 277V, 1Ph, 5kW
Mfr # 2HCY1
Zoro # G7968405
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- BtuH 17,065
- kW 5
- Amps AC 18.85
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY1
- Zoro # G7968405
- UPC # 190735219744
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Width | 24" |
Depth | 19-1/2" |
Height | 12-1/2" |
Overall Width | 24 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Height | 12 1/2 in |
Overall Depth | 19 1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 277V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 18.9A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Ice Thickness Control (20-0802-9)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16 (33E932)
- BARNES & JONES Repair Head Assembly, 3/4 in. (40-215)
- MASTER FLOW Eave Vent 16X4In Wht Alum Scr (EAC16X4W)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- KING ELECTRIC Sl Surface Mounted Wall Heater 120V 1500W White (SL1215-W)
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 240V 4500W, White Dove (LPW2445T-S2-WD-R)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- KING ELECTRIC W Wall Heater 120V 1000-500W White (W1210-W)
- Dayton Heaters & Furnaces