Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 277V, 1Ph, 3kW
Mfr # 2HCX5
Zoro # G8243855
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- BtuH 10,239
- kW 3
- Amps AC 11.63
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCX5
- Zoro # G8243855
- UPC # 190735219690
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Height | 12-1/2" |
Width | 24" |
Depth | 19-1/2" |
Overall Height | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Width | 24 in |
Overall Depth | 19 1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 277V AC, Wattage Output 3kW, Air Flow 350/400 cfm, Air Temp. Rise 24 Degrees F, 27 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 10,239 BtuH, Frequency 60 Hz, Amperage 11.6A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- 3M Filtrete 16 in. W X 20 in. H X 1 in. D 11 MERV Pleated Air Filter , 2PK (9800-2PK-HDW)
- HONEYWELL V4043A1002 120V 1/2" Flare 2-Way (V4043A1002)
- ALL-FILTERS 18X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (18244.8 3PK)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- KING ELECTRIC Paw Accy Oversized Grill 13"H X 13-1/2"W White (PAWOG-A-W)
- KING ELECTRIC Px, Surface Mount Frame, Oiled Bronze (PXSMF-OB)
- KING ELECTRIC Kt Multiwatt Kick Space Htr 240/208V 1500W/1125W W/Dp Stat Wht (KT2415-MW-T2-W)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- Dayton Heaters & Furnaces