Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 277V, 1Ph, 10kW
Mfr # 2HCZ3
Zoro # G8281935
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- BtuH 34,130
- kW 10
- Amps AC 38.10
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCZ3
- Zoro # G8281935
- UPC # 190735219850
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 18" |
Width | 35-3/8" |
Height | 17-7/8" |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Depth | 18 in |
Overall Width | 35 3/8 in |
Overall Height | 17 7/8 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 1 Phase, Voltage 277V AC, Wattage Output 10kW, Air Flow 850/1,000 cfm, Air Temp. Rise 31 Degrees F, 37 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 34,130 BtuH, Frequency 60 Hz, Amperage 38.1A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, Surface (SMHTSSBL)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- BON TOOL Bon 19-195 Silicone Seam Roller 1-3/4" (19-195)
- SUPCO Flame Sensor, Mfr. No. 760-401, PFS401 (FLS401)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- KING ELECTRIC Px Eco2S, Grill, Almondine (PXG-ECO-AD)
- KING ELECTRIC Whf Wall Heater 240V 1500-750W White (WHF2415-W)
- KING ELECTRIC Px ComfortCraft, Grill, White Dove (PXG-WD)
- KING ELECTRIC Lpwa Lg Arch 208V 4500W W/Surface Can, Tp Stat, White (LPWA2045-S-TP-W)
- Dayton Electric Fan Coil Heaters