Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 240V, 3Ph, 7.5kW
Mfr # 2HCY9
Zoro # G2732536
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 25,598
- kW 7.5
- Amps AC 19.84
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY9
- Zoro # G2732536
- UPC # 190735219829
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Width | 35-3/8" |
Height | 17-7/8" |
Depth | 18" |
Overall Height | 17 7/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Depth | 18 in |
Overall Width | 35 3/8 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 240V AC, Wattage Output 7.5kW, Air Flow 850/1,000 cfm, Air Temp. Rise 24 Degrees F, 28 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Frequency 60 Hz, Amperage 19.8A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- CARLIN 90000B2S Tlmt 100-160(8); (90000B2S)
- HONEYWELL T675A1425 Temp Control Spdt (T675A1425)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (5JLN6)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- KING ELECTRIC Paw Wall Htr 240V 2250W Interior No Grill Or Can (PAW2422H)
- KING ELECTRIC Px Eco2S, Grill, Almondine (PXG-ECO-AD)
- KING ELECTRIC Lpwa Lg Architectural Wall Heater Arch 208V 4500W W/Tp Stat, Silver (LPWA2045-TP-G)
- KING ELECTRIC Paw Wall Heater 240V 2250W W/Ultra Grill White (PAW2422-U-W)
- Dayton Heaters & Furnaces