Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 240V, 3Ph, 5kW
Mfr # 2HCY3
Zoro # G8106497
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 17,065
- kW 5
- Amps AC 12.93
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY3
- Zoro # G8106497
- UPC # 190735219768
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Height | 12-1/2" |
Width | 24" |
Depth | 19-1/2" |
Overall Height | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Depth | 19 1/2 in |
Overall Width | 24 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 3 Phase, Voltage 240V AC, Wattage Output 5kW, Air Flow 350/400 cfm, Air Temp. Rise 39 Degrees F, 45 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Frequency 60 Hz, Amperage 12.9A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Grill Return Air 12X6In Wht (1RA1206)
- ERIE Zone Valve, 1/2" Sweat, 3 Way, 4.0 CV (VM3213)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- KING ELECTRIC Paw Wall Heater 120V 1500W Interior & Grill White (PAW1215I-W)
- KING ELECTRIC W Wall Heater 240V 1200-600W White (W2412-W)
- KING ELECTRIC W Wall Heater 120V 1000-500W White (W1210-W)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- Dayton Electric Fan Coil Heaters