Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 240V, 3Ph, 10kW
Mfr # 2HCZ5
Zoro # G0841741
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 34,130
- kW 10
- Amps AC 25.86
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCZ5
- Zoro # G0841741
- UPC # 190735219874
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 18" |
Width | 35-3/8" |
Height | 17-7/8" |
Overall Width | 35 3/8 in |
Overall Height | 17 7/8 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Depth | 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 3 Phase, Voltage 240V AC, Wattage Output 10kW, Air Flow 850/1,000 cfm, Air Temp. Rise 31 Degrees F, 37 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 34,130 BtuH, Frequency 60 Hz, Amperage 25.9A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- FIREPLACE GLASS DOORS Easton Large Gunmetal (EA-5012GM)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 70' Tube Length, 200000 BTU (SPS200-70-TG-N5)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- KING ELECTRIC W Wall Heater 240V 2000-1000W White (W2420-W)
- KING ELECTRIC Px Eco2S, Grill, White Dove (PXG-ECO-WD)
- KING ELECTRIC Paw Accy Oversized Grill 13"H X 13-1/2"W White (PAWOG-A-W)
- KING ELECTRIC Px Comfortcraft Wall Heater 240V, 1750W, White Dove (PX2417-WD-R)
- Dayton Electric Fan Coil Heaters