Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 240V, 1Ph, 7.5kW
Mfr # 2HCY6
Zoro # G8383767
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 25,598
- kW 7.5
- Amps AC 33.05
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCY6
- Zoro # G8383767
- UPC # 190735219799
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 18" |
Width | 35-3/8" |
Height | 17-7/8" |
Overall Width | 35 3/8 in |
Overall Height | 17 7/8 in |
Overall Depth | 18 in |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 1 Phase, Voltage 240V AC, Wattage Output 7.5kW, Air Flow 850/1,000 cfm, Air Temp. Rise 24 Degrees F, 28 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 25,598 BtuH, Frequency 60 Hz, Amperage 33.1A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Circulation Heater, 46 In. L (CHF02346)
- AIR HANDLER 20x22x2 Synthetic Pleated Air Filter, MERV 7 (21C059)
- SUPCO Thermostat Guard, BTG54VL (BTG-54VL)
- MASTER FLOW Dual Louver 12X12In Aluminum (DA1212)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- KING ELECTRIC W Wall Heater 120V 1500-750W White (W1215-W)
- KING ELECTRIC Efw Multiwatt Lg Wall Heater Interior And Wall Can Only 208V 4000W (EFW2040-MW-HRC)
- KING ELECTRIC W Accy Surface Wall Can White (WSC-W)
- KING ELECTRIC Ktw Accy Recessed Grill Almond (KTW-RG-A)
- Dayton Heaters & Furnaces