Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 240V, 1Ph, 10kW
Mfr # 2HCZ2
Zoro # G8116096
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 34,130
- kW 10
- Amps AC 43.47
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCZ2
- Zoro # G8116096
- UPC # 190735219843
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Width | 35-3/8" |
Depth | 18" |
Height | 17-7/8" |
Overall Dimensions - H x W x D | 17-7/8 in x 35-3/8 in x 18 in |
Overall Height | 17 7/8 in |
Overall Depth | 18 in |
Overall Width | 35 3/8 in |
Description
Electric Plenum Heater, Overall Height 17 7/8 in, Overall Width 35 3/8 in, Overall Depth 18 in, 1 Phase, Voltage 240V AC, Wattage Output 10kW, Air Flow 850/1,000 cfm, Air Temp. Rise 31 Degrees F, 37 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 34,130 BtuH, Frequency 60 Hz, Amperage 43.5A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 16x25x2 Key Pleat - MERV 8 (6 Pack) (16x25x2x1 KP (6 Pack))
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- MCDONNELL & MILLER Makeup Feeder (25-A)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 3kW (2HCX3)
- KING ELECTRIC Kt Multiwatt Kick Space Heater 120V 1500W White (KT1215-MW-W)
- KING ELECTRIC Px ComfortCraft 120V, 1500W, Oiled Bronze, Color Packaging (PX1215-OB-R)
- KING ELECTRIC Paw Wall Heater 240V 2250W White (PAW2422-W)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- Dayton Heaters & Furnaces