Shop All Electric Fan Coil Heaters
Dayton
Electric Fan Coil Heater, 208V, 1Ph, 3kW
Mfr # 2HCX3
Zoro # G8463576
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH 10,239
- kW 3
- Amps AC 15.32
- Mounting Type Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HCX3
- Zoro # G8463576
- UPC # 190735219676
- Country of Origin United States
- Category Electric Fan Coil Heaters
Dimensions
Depth | 19-1/2" |
Height | 12-1/2" |
Width | 24" |
Overall Depth | 19 1/2 in |
Overall Width | 24 in |
Overall Height | 12 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 208V AC, Wattage Output 3kW, Air Flow 350/400 cfm, Air Temp. Rise 24 Degrees F, 27 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 10,239 BtuH, Frequency 60 Hz, Amperage 15.3A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 10 x 20 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201020)
- MODINE 5H75031 Flame Sensor (5H75031)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3080/4750 CFM (1VCE7)
- CADET MFG 120V48Base Elec Heater (5534)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- KING ELECTRIC Px ComfortCraft, Grill, Almondine (PXG-AD)
- KING ELECTRIC Paw Wall Heater 120V 1500W Interior & Grill White (PAW1215I-W)
- KING ELECTRIC Paw Accy Grill White (PAWG-W)
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, White (LPWA2445-S-TP-W)
- KING ELECTRIC W Wall Heater 240V 1200-600W White (W2412-W)
- Dayton Heaters & Furnaces