Shop All Engravers
This Product is Discontinued
Dayton
Electric Engraver, 9" Tool L, 1 Amps 120V (Discontinued)
Mfr # 400H43
Zoro # G2757251
Free Shipping & Returns
This Product is Discontinued
Key Features
- Strokes per Minute 3000 to 30,000
- Amps @ 120V 6.5
- Switch Variable Speed Dial
- Tool Length 9"
- Tool Weight 1.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 9" |
Details
Item | Electric Engraver |
Strokes per Minute | 3000 to 30,000 |
Amps @ 120V | 6.5 |
Switch | Variable Speed Dial |
Tool Weight | 1.7 lb. |
Corded/Cordless | Corded |
Soft Grip | No |
Application | Engraving, Grinding, Buffing |
Features | 1/8" Collet Chuck with Built In Spindle Lock |
For Use With | Metal, Plastic, Glass, Ceramic, Wood and Leather |
Includes | (2) HSS Bits |
Corded/Banded | Corded |
Dial | Variable Speed Control |
Description
Electric Engraver, Tool Length 9 in, Tool Weight 1.7 lb, Includes (2) HSS Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.