Shop All Electric Drum Pumps
Dayton
Electric, Drum Pump
Mfr # 5UWF7
Zoro # G3531561
original price:
$595.90
26% off
new price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acids, Alkalies, Chlorines, Photographic Chemicals
- Housing Material Stainless steel
- Inlet Size 1-1/2"
- Motor Type Continuous Duty
- Voltage 115/230VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UWF7
- Zoro # G3531561
- UPC # 190735352526
- Country of Origin India
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Discharge Tube Outlet OD Size | 1" |
Suction Tube Length | 35 1/2 in |
Height | 53-5/16" |
Overall Length | 6 3/4 in |
Discharge Tube Length | 1-1/2" |
Discharge Tube Outlet ID Size | 3/4" |
Outlet Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Height Above Container | 17 3/8 in |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Max. Outlet Pressure 9.5 psi, For Use With Acids, Alkalies, Chlorines, Photographic Chemicals, Rated Voltage 115V AC, Suction Tube Length 35 1/2 in, Includes Bung Adapter No, Frequency (Hz) 60 Hz, Power Source Electric, Includes Discharge Hose Yes, Self-Priming Yes, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Pump, Hydraulic, 0 To 10K PSI (FLUKE-700HTP-2)
- PIUSI Mis-Fill Tank Insert, 2" L (F15165000)
- DAYTON Retainer (PPM33N006G)
- YAMADA Pump, Model 851515 NDP-20 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-20BAN)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP8)
- TERA PUMP Electric Drum Pump Telescopic (TREDRUM-T)
- Dayton Electric Drum Pumps