Shop All Electric Drum Pumps
Dayton
Electric Drum Pump, 220VAC, 18 gpm, 1-1/3HP
Mfr # 55EC84
Zoro # G7587789
product price: $3,863.99
/ea
Free Shipping & Returns
$3,863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9923 EX
- Motor Type Electric AC Brush
- Includes Nozzle Yes
- Includes Bung Adapter Yes
- Number of Phases 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55EC84
- Zoro # G7587789
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Suction Tube Length | 47 in |
Overall Length | 63 in |
Hose Inside Dia. | 1 in |
Bung Connection Dia. | 2 in |
Cord Length | 12 ft |
Hose Length | 72 in |
Hose Outside Dia. | 1 1/2 in |
For Container Size | 275 gal |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 12 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 12 psi, For Use With 9923 EX, Rated Voltage 220V AC, Suction Tube OD 1 5/8 in, Hose Length 72 in, Suction Tube Length 47 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit (RK2-975XL3RV)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG42)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- DAYTON Drum Pump, 120VAC, 1 HP, 60 Hz (6GKR1)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP8)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 47" L (53RU56)
- DAYTON Drum Pump, 22 gpm, 1 HP, 110VAC, 39" L (53RU54)
- TERA PUMP Telescopic Battery Powered Fuel Transfer Pump (TREP01-T)
- Dayton Electric Drum Pumps