Shop All Electric Hoists
Dayton
Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R57
Zoro # G7276993
original price:
$2,854.42
11% off
Free Shipping & Returns
$2,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 452R57
- Zoro # G7276993
- UPC # 00194484259433
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 8 45/64 in |
Min. Radius Curve | 10 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 8 1/32 in |
Housing Length | 17 3/8 in |
Chain Length | 20 ft |
Controller Cord Length | 20 ft |
Minimum Retracted Length | 17 5/16 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 17 5/16 in |
Body Length | 17 3/8 in |
Body Width | 8 23/32 in |
Body Depth | 8 1/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 10.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 1000 lb., 72" (SBM-10-6)
- PROJEX 2-1/2 in. D Swivel Cast Iron Caster 175 lb (9176)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- ZORO SELECT Kingpin Swivel Cstr, Poly, 1-3/8 in, 220 lb (LRA-VSTH 35K)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R35)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GXH4)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R53)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- Dayton Hoists