Shop All Electric Hoists
Dayton
Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R54
Zoro # G7264037
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R54
- Zoro # G7264037
- UPC # 00194484259402
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Width | 8 45/64 in |
Min. Radius Curve | 10 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 16 13/16 in |
Housing Depth | 8 1/32 in |
Chain Length | 20 ft |
Minimum Retracted Length | 17 5/16 in |
Body Length | 16 13/16 in |
Body Depth | 8 1/32 in |
Body Width | 8 23/32 in |
Controller Cord Length | 20 ft |
Lifting Hook Opening Width | 17 5/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.6 A, Current at Maximum Voltage 7.6 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Drum Lifter, 1000 lb, Steel, 55 gal, Yellow (FDD-10-55)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD7)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R36)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Red (4GU71)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R38)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- Dayton Electric Hoists