Shop All Electric Hoists
Dayton
Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R55
Zoro # G7266773
original price:
$2,609.46
24% off
new price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R55
- Zoro # G7266773
- UPC # 00194484259419
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 8 1/32 in |
Housing Length | 17 3/8 in |
Manufacturers Warranty Length | 1 yr |
Min. Radius Curve | 10 in |
Housing Width | 8 45/64 in |
Chain Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Body Length | 17 3/8 in |
Minimum Retracted Length | 17 5/16 in |
Body Depth | 8 1/32 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 10 ft |
Body Width | 8 23/32 in |
Lifting Hook Opening Width | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 10.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5' Horizontal E-Track- Gray Painted (HET5P-G)
- AZTEC LIFTING HARDWARE Chain Proof Coil 5/16 x 92FT Pail ZP (CPC516-P)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC6-1830-2-95)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R47)
- DAYTON Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD1)
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R36)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD8)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- Dayton Hoists