Shop All Electric Hoists
Dayton
Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R33
Zoro # G7269339
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R33
- Zoro # G7269339
- UPC # 00194484259198
- Country of Origin China
- Category Electric Hoists
Dimensions
Min. Radius Curve | 10 in |
Housing Depth | 8 1/32 in |
Housing Length | 16 13/16 in |
Housing Width | 8 45/64 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 10 ft |
Body Length | 16 13/16 in |
Lifting Hook Opening Width | 17 5/16 in |
Controller Cord Length | 10 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 8 1/32 in |
Body Width | 8 23/32 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 10 ft, Current at Minimum Voltage 7.6 A, Current at Maximum Voltage 7.6 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 17 5/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Superflex Wheel, 6X2.00 1/2Bb (W-6-SUB-1/2)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Yellow (155160)
- INGERSOLL-RAND Container, Chain, Fabric, 6In (ML50K-K749-17)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R57)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R40)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD8)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R48)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R51)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-10)
- Dayton Hoists