Shop All Electric Hoists
Dayton
Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red
Mfr # 452R38
Zoro # G7264910
original price:
$3,966.95
23% off
new price: $3,028.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,028.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 10 fpm
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R38
- Zoro # G7264910
- UPC # 00194484259242
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 19 13/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 7 31/64 in |
Min. Radius Curve | 10 in |
Housing Width | 11 11/32 in |
Chain Length | 20 ft |
Minimum Retracted Length | 24 13/32 in |
Body Length | 19 13/32 in |
Controller Cord Length | 20 ft |
Body Depth | 7 1/2 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Lifting Hook Opening Width | 26 1/16 in |
Body Width | 11 11/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 10 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 1 3/4 hp, Operating Voltage 230/460V AC, Headroom 26 1/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- STARKE Pendant, 1 Motion, Variable Speed, E-Stop (S2BVSP)
- ZORO SELECT Wire Security Cart with Adjustable Shelves 1,000 lb Capacity, 27 in W x 52 in L x 69 in H, 4 Shelves (16A690)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214PSU)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R49)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R48)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD2)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R34)
- STARKE Electric Chain Hoist, 6,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK3021-15-208V-3PH)
- Dayton Hoists