Shop All Electric Hoists
Dayton
Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R48
Zoro # G7258513
original price:
$3,621.66
29% off
new price: $2,561.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,561.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 10 fpm
- Load Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R48
- Zoro # G7258513
- UPC # 00194484259341
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 7 31/64 in |
Housing Length | 19 13/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 11 11/32 in |
Min. Radius Curve | 10 in |
Chain Length | 15 ft |
Lifting Hook Opening Width | 26 1/16 in |
Body Length | 19 13/32 in |
Controller Cord Length | 15 ft |
Maximum Lifting Length | 15 ft |
Body Width | 11 11/32 in |
Body Depth | 7 1/2 in |
Mfr. Warranty Length | 1 yr |
Minimum Retracted Length | 24 13/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Fixed Lift Speed 10 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 10, Maximum Lifting Length 15 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 14.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 26 1/16 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Aluminum Sleeve, Fit 3/32" Cable, PK270 (SL1-3)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x512 Turnbuckle (N221-846)
- WILTON Compact Lever Hoist - 5FT Chain 0.25 Ton, 500 lb. Load Capacity, 5 ft Hoist Lift (JLH-25-5)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH6)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R42)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R43)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXG9)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Red (4GU71)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 2000 Lb. Capacity (298643)
- Dayton Hoists