Shop All Electric Hoists
Dayton
Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red
Mfr # 452R47
Zoro # G7270757
product price: $2,597.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,597.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R47
- Zoro # G7270757
- UPC # 00194484259334
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Depth | 7 31/64 in |
Manufacturers Warranty Length | 1 yr |
Min. Radius Curve | 10 in |
Housing Length | 19 13/32 in |
Housing Width | 11 11/32 in |
Chain Length | 15 ft |
Minimum Retracted Length | 21 1/4 in |
Body Depth | 7 1/2 in |
Body Width | 11 11/32 in |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 15 ft |
Lifting Hook Opening Width | 21 9/32 in |
Mfr. Warranty Length | 1 yr |
Body Length | 19 13/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 15 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 1 3/4 hp, Operating Voltage 230/460V AC, Headroom 21 9/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Polyester, Silver (EE2804TFX4)
- VESTIL HOPPER W/O BUMP & DUMP LD 2 CU 2K BLUE (D-200-LD-NB)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE2803TFX10)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R49)
- DAYTON Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTC9)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R54)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R42)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP003S-10)
- Dayton Electric Hoists