Shop All Electric Hoists
Dayton
Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R52
Zoro # G7269512
original price:
$3,007.35
24% off
new price: $2,279.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,279.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R52
- Zoro # G7269512
- UPC # 00194484259389
- Country of Origin China
- Category Electric Hoists
Dimensions
Min. Radius Curve | 10 in |
Housing Depth | 7 31/64 in |
Housing Width | 11 11/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 19 13/32 in |
Chain Length | 15 ft |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 21 1/4 in |
Mfr. Warranty Length | 1 yr |
Body Width | 11 11/32 in |
Lifting Hook Opening Width | 21 9/32 in |
Body Length | 19 13/32 in |
Controller Cord Length | 15 ft |
Body Depth | 7 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 15 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 14.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 21 9/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- HUSKY TOWING WHEEL CHOCKS, WHEEL CHOCKS CLAM/2 (38511)
- ERICKSON Bag Assortment of Bungey 13", 18", 24", 30", 36" Standard Bungey (06619)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R39)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY32)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH3)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD3)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R40)
- STARKE Electric Chain Hoist, 10,000 lb, 26 FPM, 208V 3-Phase, 15 ft Lift (STK5011-15-208V-3PH)
- Dayton Lifting Equipment