Shop All Electric Hoists
Dayton
Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R40
Zoro # G7240593
product price: $2,188.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R40
- Zoro # G7240593
- UPC # 00194484259266
- Country of Origin China
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Width | 11 11/32 in |
Housing Depth | 7 31/64 in |
Min. Radius Curve | 10 in |
Housing Length | 19 13/32 in |
Chain Length | 10 ft |
Minimum Retracted Length | 21 1/4 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 21 9/32 in |
Body Depth | 7 1/2 in |
Controller Cord Length | 10 ft |
Body Length | 19 13/32 in |
Body Width | 11 11/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.5 A, Current at Maximum Voltage 14.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 21 9/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R41)
- DAYTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU70)
- DAYTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R56)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R55)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- ALPHA 550 lb. Electric Chain Hoist, Elephant S, Single Speed 115v Single Phase, 10' Lift (S-025-10)
- Dayton Lifting Equipment