Shop All Electric Hoists
Dayton
Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red
Mfr # 452R36
Zoro # G7237802
product price: $2,498.99
/ea
Free Shipping & Returns
$2,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R36
- Zoro # G7237802
- UPC # 00194484259228
- Country of Origin China
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 16 3/4 in |
Min. Radius Curve | 10 in |
Housing Width | 8 45/64 in |
Housing Depth | 8 1/32 in |
Chain Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Controller Cord Length | 20 ft |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 17 3/4 in |
Body Width | 8 23/32 in |
Body Depth | 8 1/32 in |
Minimum Retracted Length | 17 23/32 in |
Body Length | 16 3/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 32 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 32, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.5 A, Current at Maximum Voltage 3.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230/460V AC, Headroom 17 3/4 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T4)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- DAYTON Electric Wire Rope Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU72)
- DAYTON Electric Chain Hoist, 300 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD1)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, Red (452R34)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- DAYTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4GU70)
- DAYTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Red (4GU71)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD8)
- Dayton Electric Hoists