Shop All Electric Hoists
Dayton
Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red
Mfr # 452R45
Zoro # G7238618
product price: $2,072.99
/ea
Free Shipping & Returns
$2,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 20 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 452R45
- Zoro # G7238618
- UPC # 00194484259310
- Country of Origin China
- Category Electric Hoists
Dimensions
Housing Length | 17 3/8 in |
Min. Radius Curve | 10 in |
Housing Width | 8 45/64 in |
Housing Depth | 8 1/32 in |
Manufacturers Warranty Length | 1 yr |
Chain Length | 15 ft |
Body Depth | 8 1/32 in |
Controller Cord Length | 15 ft |
Maximum Lifting Length | 15 ft |
Body Length | 17 3/8 in |
Minimum Retracted Length | 17 29/32 in |
Lifting Hook Opening Width | 17 29/32 in |
Body Width | 8 23/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Fixed Lift Speed 20 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 20, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 10.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 17 29/32 in, For Minimum Beam Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2804NFX4)
- CROSBY Cradle Grab Hook, 8800 lb., Gr 100, Steel (1049435)
- WESCO Pallet Truck Adjusts, 16"-20" 36" Forks (272747)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD8)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R57)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD9)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R47)
- DAYTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R49)
- DAYTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R54)
- Dayton Lifting Equipment