Shop All Electric Ceiling Heaters
Dayton
Electric Ceiling Heater, 277VAC, 750W
Mfr # 54UD21
Zoro # G2043629
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 277VAC
- kW 0.375
- BtuH 2559
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 54UD21
- Zoro # G2043629
- UPC # 00194484307677
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 48" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Length | 48 in |
Overall Dimensions - L x W x D | 48 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Height | 1 in |
Overall Depth | 5 3/4 in, 7 in |
Description
Electric Ceiling Panel Heater, Overall Length 48 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 277V AC, Wattage Output 750W, Housing Color White, Heating Method Radiant, Heating Capacity 2,559 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 2.7A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- CARRIER Control Board (HK42FZ036)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- RAYCHEM Electric Heating Cable, 240VAC, 250 ft Length (368125-000)
- DAYTON Trim Kit, Unit, (2YU47)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- DAYTON Convection Ceiling Heater, 240V, 17,100Btu (2YU36)
- DAYTON Mounting Frame, Surface, 24 In.L, 24 In.W (2YU98)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- QMARK Electric Ceiling Heater, 208VAC, 750W (CP758F)
- Dayton Electric Heaters & Accessories