Shop All Electric Ceiling Heaters
Dayton
Electric Ceiling Heater, 277VAC, 375W
Mfr # 54UD17
Zoro # G2043653
product price: $253.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- kW 0.375
- BtuH 1280
- Phase 1
- Amps 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 54UD17
- Zoro # G2043653
- UPC # 00194484307639
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Depth | 5 3/4 in, 7 in |
Overall Dimensions - L x W x D | 24 in x 24 in x 1 in |
Overall Width | 24 in |
Overall Height | 1 in |
Overall Length | 24 in |
Description
Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 277V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.4A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Trim Kit, Unit, (2YU47)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU39)
- DAYTON Transformer, Unit, 277V, 60 Hz (2YU49)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- DAYTON Mounting Frame, Recess, 48 In.L, 24 In.W (2YU97)
- Dayton Electric Heaters & Accessories