Shop All Electric Ceiling Heaters
Dayton
Electric Ceiling Heater, 208VAC, 375W
Mfr # 54UD15
Zoro # G2043559
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Heater Voltage 208VAC
- kW 0.375
- BtuH 1280
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 54UD15
- Zoro # G2043559
- UPC # 00194484307615
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Depth | 5 3/4 in, 7 in |
Overall Height | 1 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Dimensions - L x W x D | 24 in x 24 in x 1 in |
Description
Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 208V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 1.8A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- ECOFAN AIRMAX Heat Powered Stove Fan (812AMKBX)
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78970)
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- DAYTON Mounting Frame, Recess, 24 In.L, 24 In.W (2YU96)
- DAYTON Downflow Ceiling Mounted Heater, 17100BTU (2YU35)
- DAYTON Convection Ceiling Heater, 240V, 17,100Btu (2YU36)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Trim Kit, Unit, (2YU47)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- Dayton Electric Heaters & Accessories