Shop All Electric Ceiling Heaters
Dayton
Electric Ceiling Heater, 120VAC, 375W
Mfr # 54UD14
Zoro # G2043592
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- kW 0.375
- BtuH 1280
- Phase 1
- Amps 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 54UD14
- Zoro # G2043592
- UPC # 00194484307608
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 24" |
Width | 24" |
Height | 1" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Length | 24 in |
Overall Width | 24 in |
Overall Dimensions - L x W x D | 24 in x 24 in x 1 in |
Overall Depth | 5 3/4 in, 7 in |
Overall Height | 1 in |
Description
Electric Ceiling Panel Heater, Overall Length 24 in, Overall Width 24 in, Overall Depth 5 3/4 in, 7 in, Overall Height 1 in, 1 Phase, Voltage 120V AC, Wattage Output 375W, Housing Color White, Heating Method Radiant, Heating Capacity 1,280 BtuH, Mounting Type Recessed, Surface, Thermostat Included No, Amperage 3.1A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn, Housing Finish Powder Coated, Housing Material Fiberglass, Mounting Location Ceiling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400HS R)
- CHAMPION COOLER Evaporative Cooling Media, 48x12x46-3/8in (310110)
- SUPCO Thermostat, Limit & Plenum, Range 220-180F (SHL517)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (45C663)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU44)
- DAYTON Electric Ceiling Heater, 120VAC, 750W (54UD18)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- DAYTON Transformer, Unit, 277V, 60 Hz (2YU49)
- KING ELECTRIC Whfc Ceiling Heater 120V 1500-750W White (WHFC1215-W)
- Dayton Electric Heaters & Accessories