Shop All Electric Baseboard Heater Accessories
Dayton
Electric Baseboard Heater Thermostat, 2 Poles, Northern White
Mfr # 3UG32
Zoro # G3189295
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/208/240/277 V AC
- For Use With Hydronic Baseboard Heaters
- Amps AC 22/22/18
- Number of Poles 2
- Finish Northern White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG32
- Zoro # G3189295
- UPC # 190735294017
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 4-1/2" |
Overall Dimensions - H x W x D | 6-3/4 in x 4-1/2 in x 4-1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Depth | 4 1/2 in |
Overall Dimensions - L x H x D | 6 3/4 in x 4 1/2 in |
Description
Electric Baseboard Heater Thermostat, 120/208/240/277V AC, 4 1/2 in Overall Depth, 6 3/4 in Overall Height, 4 1/2 in Overall Width, Compatible System Type Baseboard Heaters, Number of Poles 2, 120/208/240/277V AC Thermostat Control Voltage, 18 A, 22 A, Contact Rating 22A @ 120 to 277V AC, Housing Color White, Instruction Manual, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- SOLER & PALAU Electronic Push Button Timer (EPBT-60)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- LENNOX Gas Burner (79J74)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UH07)
- DAYTON Inside Corner Section, White, Northern White (3UG88)
- DAYTON Receptacle, Duplex, White, Northern White, 120VAC (3UG89)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (EBKNW)
- Dayton Heaters & Furnaces