Shop All Portable Electric Heaters
This Product is Discontinued
Dayton
Electric Baseboard Heater, 1500/750, 120V AC, 1 Phase (Discontinued)
Mfr # 1EVG3
Zoro # G2562253
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 5118 / 2560
- Watts 1500/750
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EVG3
- Zoro # G2562253
- UPC # 190735140635
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 27-1/2" |
Depth | 7" |
Height | 15-1/4" |
Cord Length | 6 ft |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 27 1/2 in |
Overall Height | 15 1/4 in |
Overall Dimensions - L x H x D | 27-1/2 in x 15-1/4 in x 7 in |
Overall Depth | 7 in |
Description
Electric Baseboard Heater, Overall Depth 7 in, Overall Height 15 1/4 in, Overall Length 27 1/2 in, Duty Rating Residential Grade, Heating Method Fan Forced, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Manual Reset, Thermostat Included Unit-Mounted, Voltage 120V AC, Wattage Output 750W/1500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.