Shop All Pallet Lifters & Tilters
Dayton
Elec. Pallet Lifter, 3000 lb, 20-1/2 in. W
Mfr # DGB33-21
Zoro # G3505866
product price: $2,480.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,480.99
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Length 67 in
- Fork Style Narrow
- Overall Width 22 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # DGB33-21
- Zoro # G3505866
- UPC # 00190735110966
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Height | 50 in |
Overall Length | 67 in |
Overall Width | 22 1/2 in |
Fork Height Lowered | 3 3/8 in |
Fork Height Raised | 31 1/2 in |
Fork Length | 46 in |
Fork Width | 6 1/2 in |
Width Across Forks | 20 1/2 in |
Width Between Forks | 8 in |
Caster Wheel Dia. | 7 in |
Steer Wheel Diameter | 7 in |
Maximum Lifting Height | 31 1/2 in |
Load Wheel Diameter | 3 in |
Minimum Lifting Height | 4 in |
Base Inside Width | 8 in |
Handle Height | 50 in |
Lifting Height Range | 3-3/8 in to 31-1/2 in |
Description
Powered-Lift/Manual-Push High-Lift Pallet Jacks, Load Capacity 3,000 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 20 1/2 in, Width Between Forks 8 in, Fork Style Narrow, Fork Type Fixed, Scissor Type Unsupported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 8 in, For Pallet Type Open, Fork Length 46 in, Fork Width 6 1/2 in, Overall Height 50 in, Overall Length 67 in, Overall Width 22 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/CS)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- DAYTON Man. Pallet Lifter, 1100 lb., 20-1/2 in. W (11K274)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- DAYTON Man. Pallet Lifter, 3000 lb., 20-1/2 in. W (11K277)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- Dayton Pallet Lifters & Tilters