Shop All Effluent Pumps
Dayton
Effluent Pump, Submersible, 1/3HP, 2 In NPT
Mfr # 4HDZ8
Zoro # G0547635
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Stainless Steel
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HDZ8
- Zoro # G0547635
- UPC # 190735325094
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 1 1/2 in |
Width | 11-1/32" |
Cord Length - Pumps | 20 ft. |
Cord Length | 20 ft |
Length | 16-15/16" |
Diameter | 6-1/2" |
Min. Sump Pit Dia. | 18 in |
Height | 16-3/4" |
Max. Dia. Solids | 1-1/2" |
Overall Height | 16 3/4 in |
Minimum Water Depth | 18 in |
Body Dia. | 6 1/2 in |
Width at Widest Point | 11 1/32 in |
Discharge Dia. | 2 in |
Description
Effluent Pump, HP 1/3, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 9.16, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Stainless Steel, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 13 in, On Point 21 in, Flow Rate @ 10 Ft. of Head 68 gpm, Flow Rate @ 15 Ft. of Head 60 gpm, Flow Rate @ 20 Ft. of Head 43 gpm, Max. Head 28 ft, Min. Sump Pit Dia. 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D293)
- LIBERTY PUMPS Level Alarm, Audio/Visual/App, 115VAC, 86dB (ALM-2-EYE)
- MADISON 250V-AC FLOAT SWITCH (11K187)
- DAYTON SS Washer, 316, 3/8 (PP60121G)
- DAYTON Pump, Effluent, 1/2hp (3BB83)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- DAYTON Pump, Effluent, 1/2 HP (4HU75)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- ZOELLER Submersible Effluent Pump, 2hp, 6A (G189)
- Dayton Effluent Pumps