Shop All Effluent Pumps
Dayton
Effluent Pump, Submersible, 1/2 HP
Mfr # 2JGA3
Zoro # G0466645
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Stainless Steel
- Base Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2JGA3
- Zoro # G0466645
- UPC # 190735220818
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 1 1/2 in |
Cord Length | 20 ft |
Width | 11-1/32" |
Diameter | 6-1/2" |
Max. Dia. Solids | 1-1/2" |
Length | 16-15/16" |
Min. Sump Pit Dia. | 18 in |
Cord Length - Pumps | 20 ft. |
Height | 16-3/4" |
Body Dia. | 6 1/2 in |
Minimum Water Depth | 18 in |
Discharge Dia. | 2 in |
Overall Height | 16 3/4 in |
Width at Widest Point | 11 1/32 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 120V AC, Hz 60 Hz, Phase - Pumps 1, Amps 11.7, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Carbon, Ceramic, Nitrile Rubber, Stainless Steel, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 1/4 in, On Point 11 1/2 in, Flow Rate @ 10 Ft. of Head 85 gpm, Flow Rate @ 15 Ft. of Head 77 gpm, Flow Rate @ 20 Ft. of Head 64 gpm, Max. Head 36 ft, Min. Sump Pit Dia. 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Repair Part, PK2 (2908050AP)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max (FT-110, 173931-C)
- DAYTON 18" Sewage Basin Cover (4RK38)
- DAYTON Effluent Pump, Submersible, 4/10 HP (2JGA2)
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- DAYTON Pump, Effluent, 1/2 HP (4HU74)
- DAYTON Pump, Effluent, 2 HP (4LE13)
- DAYTON Pump, Effluent, 1/2 HP (4LE10)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- Dayton Effluent Pumps