Shop All Drum Tools
Dayton
Economy Drum Lifter, Cap 700 Lb
Mfr # 12R542
Zoro # G4301604
original price:
$124.94
29% off
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Length 37 3/4 in
- Number of Drums 1
- Drum Capacity 55 gal
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 12R542
- Zoro # G4301604
- UPC # 190735384459
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 13 in |
Overall Length | 37 3/4 in |
Overall Width | 23 in |
Lifting Eye Dia. | 1 5/16 in |
For Maximum Drum Diameter | 21 3/4 in |
For Min. to Max. Drum Diameter | 21 3/4 in |
For Maximum Drum Height | 35 1/2 in |
Description
Economy Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 37 3/4 in, Weight Capacity 700 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 102 in W, 42 in D (AP42096M475096S)
- ECONOCO Mondo Mannequins Matte Black 72" Floor Standing Costumer, 19" Hanger (TRP72)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 2 Shelves, Chrome (45VY05)
- SCULLY Eg-217 01424 Econ-O-Tank Gauge (EG-217)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 36In (1XWA4)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- DAYTON Drum Rack, (4) 55 gal., Steel (31CA29)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- DAYTON Drum Rack, (9) 55 gal., Steel (31CA32)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG37)
- ZORO SELECT Drum Bung Socket, 1/2 In, Zinc (BUNG-S-S2)
- Dayton Drum Tools