Shop All ECM Motors
Dayton
ECM Direct-Drive Motor, 3/4 HP
Mfr # 43Y138
Zoro # G5602536
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115 V
- Phase 1
- Nameplate RPM 1725
- Application Convert Exhaust Fan to Variable Speed Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43Y138
- Zoro # G5602536
- UPC # 190735299050
- Country of Origin United States
- Category ECM Motors
Dimensions
Shaft Diameter | 5/8 in |
Details
HP | 3/4 hp |
Voltage | 115 V |
Phase | 1 |
Nameplate RPM | 1725 |
Item | Roof Fan Motor Conversion Kit |
Application | Convert Exhaust Fan to Variable Speed Fan |
For Use With | 5DVT4 |
Standards | cUL, UL |
Motor Horsepower | 3/4 hp |
Motor Type | Electronically Commutated |
Minimum Motor Speed | 300 RPM |
For Fan Type | Upblast Fans |
Maximum Motor Speed | 1,725 RPM |
Nameplate Voltage | 115/208-230/277V AC |
Motor Speed Range | 300 RPM to 1,725 RPM |
Maximum Motor Horsepower | 3/4 hp |
Voltage / Phase | 115V AC / 1 Ph |
Current | 10.6 A |
Motor Enclosure | Open Dripproof |
Compatible Grainger Part Number | 16D519, 16D520, 16D521, 43Y140, 5DVR3, 5DVR4, 5DVT4, 6KWJ0, 6KWJ1 |
Description
Roof Fan Motor Conversion Kit, Compatible with Grainger Part Number 16D519, 16D520, 16D521, 43Y140, 5DVR3, 5DVR4, 5DVT4, 6KWJ0, 6KWJ1, Motor Horsepower 3/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115/208-230/277V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 5/8 in, Application Convert Exhaust Fan to Variable Speed Fan, Current 10.6 A, For Use With 5DVT4, Maximum Motor Horsepower 3/4 hp, Motor Enclosure Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3052008K4, Pressure Line, 25 micron, Outside-In (MF0579381)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/25 Micron/25 PSI Bypass (HFA42525)
- PARKER Coupler Body, Brass, 1 In. Pipe, 110 cfm (B39J)
- MARCO Fluid Hose 3/8" Per Foot, Black 750 psi (20FH038)
- DAYTON ECM Direct-Drive Motor, 1 HP (43Y139)
- DAYTON ECM Direct-Drive Motor, 1/4 HP (43Y136)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250, 48Y, 115/208-230V (8631UI)
- Dayton ECM Motors