Shop All ECM Motors
Dayton
ECM Direct-Drive Motor, 1/4 HP
Mfr # 43Y136
Zoro # G5625864
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Voltage 115 V
- Phase 1
- Nameplate RPM 1725
- Application Convert Exhaust Fan to Variable Speed Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43Y136
- Zoro # G5625864
- UPC # 190735299036
- Country of Origin United States
- Category ECM Motors
Dimensions
Shaft Diameter | 1/2 in |
Details
HP | 1/4 hp |
Voltage | 115 V |
Phase | 1 |
Nameplate RPM | 1725 |
Application | Convert Exhaust Fan to Variable Speed Fan |
For Use With | 6KWH9 |
Item | Roof Fan Motor Conversion Kit |
Standards | cUL, UL |
For Fan Type | Upblast Fans |
Motor Horsepower | 1/4 hp |
Minimum Motor Speed | 300 RPM |
Motor Enclosure | Open Dripproof |
Maximum Motor Horsepower | 1/4 hp |
Voltage / Phase | 115V AC / 1 Ph |
Motor Type | Electronically Commutated |
Maximum Motor Speed | 1,725 RPM |
Current | 3.9 A |
Motor Speed Range | 300 RPM to 1,725 RPM |
Nameplate Voltage | 115V AC |
Compatible Grainger Part Number | 16D517, 43Y140, 5DVR2, 5DVT2, 6KWH9 |
Description
Roof Fan Motor Conversion Kit, Compatible with Grainger Part Number 16D517, 43Y140, 5DVR2, 5DVT2, 6KWH9, Motor Horsepower 1/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 1/2 in, Application Convert Exhaust Fan to Variable Speed Fan, Current 3.9 A, For Use With 6KWH9, Maximum Motor Horsepower 1/4 hp, Motor Enclosure Open Dripproof, Motor Type Electronically Commutated, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEXALL Super Slick Stuff 11 Oz. Aerosol Multi-Purpose Lubricant (02001)
- BESTORQ Aftermarket Bunton 642218E (PTO to Deck 52") Riding Lawn Mower Replacement Belt, B93LG (B93LG)
- NUMATICS Filter Regulator, PC Bowl, 1/2 in, 1.24 lb (8652APBP4FA00HN)
- FESTO Push-In L-Connector QSL-6H (QSL-6H)
- DAYTON ECM Direct-Drive Motor, 1 HP (43Y139)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (5652)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- MORRILL Brushless DC Motor, 1/50 HP, 1550 RPM, 0.3A (5R026)
- DIVERSITECH Wellington ECM Refrigeration Motor, 115V (ECR01-12W)
- Dayton HVAC Motors