Shop All ECM Motors
Dayton
ECM Direct-Drive Motor, 1/2 HP
Mfr # 43Y137
Zoro # G5838716
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115 V
- Phase 1
- Nameplate RPM 1725
- For Use With 6RJU7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43Y137
- Zoro # G5838716
- UPC # 190735299043
- Country of Origin United States
- Category ECM Motors
Dimensions
Shaft Diameter | 1/2 in |
Details
HP | 1/2 hp |
Voltage | 115 V |
Phase | 1 |
Nameplate RPM | 1725 |
For Use With | 6RJU7 |
Application | Convert Exhaust Fan to Variable Speed Fan |
Item | Roof Fan Motor Conversion Kit |
Includes | Potentiometer to Work as a Speed Controller That is Attached Directly to the Motor |
Standards | cUL, UL |
Motor Enclosure | Open Dripproof |
For Fan Type | Upblast Fans |
Current | 6.7 A |
Motor Type | Electronically Commutated |
Motor Speed Range | 300 RPM to 1,725 RPM |
Minimum Motor Speed | 300 RPM |
Nameplate Voltage | 115V AC |
Maximum Motor Horsepower | 1/2 hp |
Maximum Motor Speed | 1,725 RPM |
Motor Horsepower | 1/2 hp |
Voltage / Phase | 115V AC / 1 Ph |
Compatible Grainger Part Number | 16D518, 43Y140, 5DVT3, 6RJU4, 6RJU5, 6RJU6, 6RJU7, 6RJU8, 6RJU9 |
Description
Roof Fan Motor Conversion Kit, Compatible with Grainger Part Number 16D518, 43Y140, 5DVT3, 6RJU4, 6RJU5, 6RJU6, 6RJU7, 6RJU8, 6RJU9, Motor Horsepower 1/2 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 1/2 in, Application Convert Exhaust Fan to Variable Speed Fan, Current 6.7 A, For Use With 6RJU7, Includes Potentiometer to Work as a Speed Controller That is Attached Directly to the Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-10-11)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- FESTO Quick Coupling Plug KS4-3/8-A (KS4-3/8-A)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- DAYTON ECM Direct-Drive Motor, 1 HP (43Y139)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- DAYTON ECM Direct-Drive Motor, 1/4 HP (43Y136)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1075, 48Y, 115/208-230V (5632)
- Dayton ECM Motors