Shop All ECM Motors
Dayton
ECM Direct-Drive Motor, 1 HP
Mfr # 43Y139
Zoro # G5556336
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115 V
- Phase 1
- Nameplate RPM 1725
- For Use With 43Y140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 43Y139
- Zoro # G5556336
- UPC # 190735299067
- Country of Origin United States
- Category ECM Motors
Dimensions
Shaft Diameter | 5/8 in |
Details
HP | 1 hp |
Voltage | 115 V |
Phase | 1 |
Nameplate RPM | 1725 |
For Use With | 43Y140 |
Item | Roof Fan Motor Conversion Kit |
Application | Convert Exhaust Fan to Variable Speed Fan |
Standards | cUL, UL |
Motor Enclosure | Open Dripproof |
Maximum Motor Speed | 1,725 RPM |
Current | 12.4 A |
Motor Speed Range | 300 RPM to 1,725 RPM |
Maximum Motor Horsepower | 1 hp |
Nameplate Voltage | 115V AC |
Voltage / Phase | 115V AC / 1 Ph |
Motor Type | Electronically Commutated |
For Fan Type | Upblast Fans |
Minimum Motor Speed | 300 RPM |
Motor Horsepower | 1 hp |
Compatible Grainger Part Number | 43Y140 |
Description
Roof Fan Motor Conversion Kit, Compatible Grainger Part Number 43Y140, Motor Horsepower 1 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 300 RPM, Nameplate Voltage 115V AC, Phase 1, For Fan Type Upblast Fans, Shaft Diameter 5/8 in, Application Convert Exhaust Fan to Variable Speed Fan, Current 12.4 A, For Use With 43Y140, Maximum Motor Horsepower 1 hp, Motor Enclosure Open Dripproof, Motor Type Electronically Commutated, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 737 mm Outside Length, 13 mm Top Width, 1 Ribs (A27)
- COXREELS Elec Hose Reel 3/4inx200ft, 12VDC 5000PSI (HP1125-5-200-E)
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FM1036)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS3L3)
- DAYTON ECM Direct-Drive Motor, 1/6 HP (43Y135)
- DAYTON ECM Direct-Drive Motor, 1/4 HP (43Y136)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (5642)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- U.S. MOTORS Motor, 1/2, 1/3 HP, 1250 rpm, 48Y, 277V (7630UI)
- Dayton ECM Motors