Shop All Dust Collector Parts
Dayton
Dust Collector, 60 Hz, Cord 5 ft. L
Mfr # 467L27
Zoro # G7123127
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stationary
- Max. Flow (CFM) 472 cfm
- Operating Velocity Range (FPM) 2,300 fpm
- Static Pressure Range (In.) 3.5
- HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L27
- Zoro # G7123127
- Country of Origin China
- Category Dust Collector Parts
Dimensions
Overall Depth (In.) | 20 in |
Width (In.) | 16 in |
Max. Hose Length (Ft.) | 36 |
Cord Length | 5 ft |
Overall Height (In.) | 32 in |
Hose Dia. (In.) | 2 3/8 in |
Height (In.) | 32 in |
Overall Width (In.) | 16 in |
Depth (In.) | 20 in |
Overall Length | 20 in |
Adaptor Inlet Diameter | 60 mm |
Overall Width | 16 in |
Overall Height | 32 in |
Description
Dust Collector Stand, Product Type Metal Dust Collector Stand, Mounting Type Stationary, Nameplate Voltage 115V AC, Air Flow - Maximum 472 cfm, Number of Adaptor Inlets 2, Adaptor Inlet Diameter 60 mm, Sound Rating - Maximum 92 dBA, Amperage 10.0 A, HP 1 1/2 hp, Includes (2) 36 in Flex Metal Collection Hoses, Auto Off Switch, Overall Height 32 in, Overall Length 20 in, Overall Width 16 in, Phase Single, Power Cord Length 5 ft, Velocity - Maximum 2,300 fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 5)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-21277)
- MILWAUKEE TOOL Front Guide Roller Kit (ML42-24-0015)
- DAYTON Dust Collector, 4.5 Amps AC, 26-1/2" H (400H53)
- DAYTON Bracket, Lh (23950.00)
- DAYTON Dust Collector, 12.6 Amps AC, 33-1/2" H (400H55)
- METABO Clamping Nut, 5/8"-11, MQuick (316055450)
- METABO Bevel Gear (316045530)
- METABO Fleece Filter Collection Bags (5/PK) 9 gal/35L PK (630343000)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- Dayton Dust Collectors & Accessories