Shop All Dust Collectors
Dayton
Dust Collector, 550 CFM Max Flow, 3/4 hp, 1 Phase
Mfr # 3AA30
Zoro # G3359562
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Stage Mobile
- Max. Flow (CFM) 550 cfm
- Operating Velocity Range (FPM) 6,900 fpm
- Static Pressure Range (In.) 0.93 to 5.8
- HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3AA30
- Zoro # G3359562
- UPC # 190735278741
- Country of Origin China
- Category Dust Collectors
Dimensions
Hose Dia. (In.) | 4 in |
Main Inlet Diameter | 4 in |
Description
Wood Dust Collector, Mounting Type Portable, Dust Collector Type Single-Stage, Filter Type Not Applicable, Nameplate Voltage 115/230V AC, Air Flow - Maximum 550 cfm, Filter Efficiency Not Applicable, Main Inlet Diameter 4 in, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Bag, Sound Rating - Maximum 79 dBA, Amperage 7.5 A, Frequency 60 Hz, HP 3/4 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 8" x 8 (SL518)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- KO-KEN Bit Socket TORX T60 60mm 1/2 Sq. Drive (14025.60-T60)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA17)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 1 Phase (3AA24)
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA28)
- DAYTON Dust Collector, 2,600 CFM Max Flow, 5 hp, 3 Phase (3AA25)
- 3M Portable Dust Extractor, Dust Removal (7100260425)
- Dayton Dust Collectors & Accessories